Cleveland

135° NAS 907 TypeB General Purpose Aircraft Extension Drill Cleveland 3957-12 Bright HSS RHS/RHC 1/2


$36.89
17% off
$30.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Drill Bit Dimension Type Fractional Inch
  • Shank Type Straight
  • Drill Bit Point Angle 135 Degrees
  • Drill Bit Material High Speed Steel
  • Size 1/2"
See all product information