Zoro Select
Reducing Bushing, Polypropylene, 2" x 1-1/2", Schedule 80, 300 psi Max Pressure
Mfr # RB200-150
Zoro # G0936311
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Specific Fitting Shape Reducing Bushing
- Fitting Schedule/Class Schedule 80
- Pipe Size - Pipe Fitting 2" x 1-1/2"
- Fitting Connection Type MNPT x FNPT
Explore More Products
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 1/2", Schedule 80, 300 psi Max Pressure RN100-050
- ZORO SELECT Tee, Polypropylene, 3/4", Schedule 80, 300 psi Max Pressure TEE075
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure SL100-90
- ZORO SELECT Plug, Polypropylene, 1/2", Schedule 80, 300 psi Max Pressure PLUG050
- ZORO SELECT Reducing Bushing, Polypropylene, 3/4" x 1/4", Schedule 80, 300 psi Max Pressure RB075-025
- ZORO SELECT Reducing Nipple, Polypropylene, 1" x 3/4", Schedule 80, 300 psi Max Pressure RN100-075
- ZORO SELECT Flange, 2", 300 psi Max Pressure M200MPT
- ZORO SELECT Hex Nipple, Polypropylene, 3/8", 150 psi Max Pressure N6WP
- ZORO SELECT Flange, 1", 300 psi Max Pressure M100075BRB90
- APOLLO BY TMG 1/2 in. Blue Twister Polypropylene Insert Tee ABTT12
- ORION Male Adapter, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure 3/4 MA
- Zoro Select Fittings