Westward
Spring Clamp, Overall Length 6 in, Max Jaw Opening 2 in, Steel
Mfr # 5A318
Zoro # G0936467
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Jaw Opening (In.) 2 in
- Length (In.) 6 in
- Material Steel
- Size 2 in
- Overall Length 6 in
Explore More Products
- WESTWARD Spring Clamp, Overall Length 4 in, Max. Jaw Opening 1 in, Steel 5A317
- WESTWARD Spring Clamp, 3 In, No-Slip 3KB97
- WESTWARD Spring Clamp, 2 In, No-Slip 3KB96
- WESTWARD Spring Clamp, 1 In, 4 In Length 4CN91
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L 806EP9
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L 806EP6
- WESTWARD Spring Clamp, Steel, 4-1/4 in Overall L 806EP7
- BESSEY Bessey 1in. Metal Spring Clamp With Grips XM3 XM3
- IRWIN Spring Clamp, 3 In, Plastic Resin 58300
- KNIPEX Insulated Spring Clamp, 19/32 In, 6 In L 98 64 02
- IRWIN IRWIN SPRING CLMP MET/3"" 222803
- Westward Spring Clamps