Shop Alternate Products
This Product is Discontinued
Bostitch
Hog Ring Tool, 3/4 In (Discontinued)
Mfr # SC7
Zoro # G0936573
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fastener Range 3/4"
- Gauge 15
- Magazine Capacity 125
- Tool Weight 2.80 lb.
- Color Yellow