Zoro Select
Rgd Plat Castr, Polyolfin, 2-1/2 in, 175 lb
Mfr # 1UKT6
Zoro # G0936616
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Duty
- Caster Sub-Type Rigid
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Polyolefin
Explore More Products
- ZORO SELECT Triangle Tp Plat Kngpnlss Cstr, Nyln, 4 in TS4 100 NY04 T19
- ZORO SELECT Plate Caster, 1766 lb. Load, Brown Wheel P25S-ALB 200K-14-H10
- ZORO SELECT Plate Caster, 300 lb. Load Rating P12S-PB050B-P2-TB
- ZORO SELECT Plat Castr Kt, Polyurthane, 6", 4800 lb.PK4 5PKJ2
- ZORO SELECT Swivel Plate Caster, TPR, 5 in Dia, 250 lb. P12KS-RCP050K-12
- ZORO SELECT Swivel NSF-Listed Plate Cstr w/Brke, NSF-Listed Plate Type B 33H717
- ZORO SELECT Plate Caster, 1100 lb. Load Rating BEHS-POEV 200K-14-SB
- ZORO SELECT Caster, 3 X 3/4 In Swivel MH2TUL401G
- ZORO SELECT NSF-Listed Plate Caster, 325 lb. Load Rating, Swivel P12S-R060B-P3-WB
- HAMILTON Rigid Wh 8X2 Ergo-Glide Xt R-WH-8EGB
- ZORO SELECT Swivel Plt Cstr, 6-3/16 in H, NSF-Listed Plate Type B 33H906
- Zoro Select Plate Casters