Chainflex
Shielded Continuous Flex Data Cable 4 pr Conductor GY
Mfr # CF211-05-04-02-100
Zoro # G0936783
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Conductors 8
- Length 100 ft.
- Jacket Color Gray
- Jacket Material PVC
- Jacket Material - Wire and Cable PVC
Explore More Products
- CHAINFLEX 6 AWG 4 Conductor Continuous Flex Power Cable 1000V BK CF31-160-04-100
- CHAINFLEX 18 AWG 24 Conductor Continuous Flex Control Cable 600V GN CF6-07-24-25
- CHAINFLEX 20 AWG 4 Conductor Continuous Flex Control Cable 300V GY CF77-UL-05-04-100
- CHAINFLEX Power Cable for VFD, PVC, 0.73 in dia, Blk CF31-100-04
- CHAINFLEX 16 AWG 4 Conductor Continuous Flex Control Cable 600V GN CF6-15-04-25
- CHAINFLEX 16 AWG 3 Conductor Continuous Flex Control Cable 600V GN CF5-15-03-100
- CHAINFLEX Control Cable, Copper, 18 AWG, Window Gray CF77-UL-07-25
- CHAINFLEX Servo Motor Cable, 1,000 V, 0.57 in dia. CF220ULH102254
- CHAINFLEX Bus Cable, PUR, 50 V, 0.28 in dia, Ylw/Green CFBUS-PUR-060
- CAROL 22 AWG 4 Conductor Stranded Multi-Conductor Cable GY E2004S.41.10
- ZORO SELECT 16 AWG 4 Conductor Portable Cord 300V 25 ft. BK E3615
- Chainflex Electrical Wire & Cable