Shop Alternate Products
This Product is Discontinued
Nibco
3/4" NOM C x 3/4" MNPT Copper 90 Degree Elbow (Discontinued)
Mfr # C7074 3/4
Zoro # G0936905
This Product is Discontinued
Key Features
- Tube Fitting Material Cast Copper
- Pipe Fitting Material Cast Copper
- Specific Fitting Shape 90 Degree Elbow
- Fitting Connection Type C x MNPT
- Basic Pipe Fitting Material Metal