Zoro Select
Vent Valve, 2 In, PVC
Mfr # 4GPP5
Zoro # G0936984
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2"
- Body Material PVC
- Connection Type FNPT
- Max. Pressure 232 psi
- Vent Dia. 2 in
Explore More Products
- ZORO SELECT Vent Valve, 3/4 In, PVC 4GPP3
- ZORO SELECT Vent Valve, 1 1/4 In, PVC 4GPP4
- WATTS Automatic Vent Valve, 1/8 in. NPT FV-4-1/8
- HAYWARD Air Release Valve, 3/4", PVC/FPM, PP Ball, S/T AR10075ST
- KIPP Vent Screw With Air Filter D1=M18X1, 5, Form:B Thermoplastic, Without Dipstick, D=41 K0457.2411815
- WATTS Automatic Air Vent Valve, 1 In, Brass FV-4M1- 1
- MAID-O-MIST #66 Auto Vent MOM #66 Auto Vent MOM
- WATTS Automatic Vent For Hot Water, 1/8In, Brass HAV- 1/8
- WATTS Steam Vent Valve, Angle, 1/8 In MPT 1/8 SV
- HOFFMAN 75 3/4" X 1/2" Main Steam Vent 3 75
- SIOUX CHIEF TURBOVENT W/OX BOX KIT 250-696122P
- Zoro Select Valves