Hubbell
Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl
Mfr # HBL1203
Zoro # G0937693
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 15 A
- Color Brown
- Voltage AC 120 to 277
Explore More Products
- HUBBELL Illminatd Wall Swtch, 1-Pole, 15A, 120/277V SNAP1201ILWNA
- HUBBELL Wall Switch, White, 1/2 HP, 1-Pole Switch RSD115PLW
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Gry, Toggl HBL1221GY
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Wht, Rockr DS315W
- HUBBELL Wall Switch, Gray, 1/2 HP, 1-Pole Switch CSB115GY
- HUBBELL Illuminated Wall Switch, 1-Pole, 15A, Red SNAP1201ILRNA
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Toggl SNAP1203BRNA
- HUBBELL Wall Swtch, 3-Way, 120/277V, 15A, Gray, Toggl SNAP1203GYNA
- HUBBELL Illuminated Wall Switch, 3-Way, 20A, White SNAP2123ILWNA
- ZORO SELECT Switch, Brown, 20A, 1-Pole Switch, 1 to 2 HP 9901
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 20A, Ivry, Rockr DS120I
- Hubbell Lighting Controls