Gates
XPB1500 Metric V-Belt, 1500mm Outside Length, 17mm Top Width, 1 Ribs
Mfr # XPB1500
Zoro # G0938375
$32.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section XPB
- Industry Number XPB1500
- Top Width 17mm
- Number of Ribs 1
- Thickness 13mm
Explore More Products
- GATES 1737 mm Outside Length, 38 mm Top Width, 8 Ribs 675L8
- GATES XPZ1250 Metric V-Belt, 1250mm Outside Length, 10mm Top Width, 1 Ribs XPZ1250
- GATES Truflex V-Belts, 3L240 3L240
- GATES XPZ1587 Metric V-Belt, 1587mm Outside Length, 10mm Top Width, 1 Ribs XPZ1587
- GATES 2007 mm Outside Length, 29 mm Top Width, 2 Ribs 2/A77
- GATES SPA3550 Metric V-Belt, 3550mm Outside Length, 13mm Top Width, 1 Ribs SPA3550
- GATES Micro-V Belts, 320J20 320J20
- GATES BladeRunner Lawn and Garden Belt 6979BR
- GATES Micro-V Belts, 490J43 490J43
- DAYTON C93 V-Belt, 97" Outside Length, 7/8" Top Width, 1 Ribs 3GWN9
- GATES Hi-Power II Dubl-V Belts, BB60 BB60
- Gates V-Belts