Jb Industries
1/4IN Aluminum 2-Vavle Zepplin
Mfr # 24425
Zoro # G0938695
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Features Surge dampened gauges for reduced needle movement,Original free floating dual o-ring sealing system for faster evacuation/charging,Glow in the dark 3-1/8 gauges R-22, R-410C, R-407C,Color coded refrigerant dials for easy reading,Pull-out proof hanging hook,Precisely machined anodized aluminum body,Replaceable intake/hose holder fittings for storage,Soft grip rubber hand wheels reduce turning to open/close,Limited lifetime warranty on manifold bar,Completely repairable
- Product Type Aluminum 2-Valve Zepplin Manifold, 1/4 in
Explore More Products
- JB INDUSTRIES Valve Core Removal Tool A32004-G
- JB INDUSTRIES 1/4 in SAE Cap w/ Gasket, Connection Size 1/4 in, 10 Pack A31985
- JB INDUSTRIES 1/4" Access Valve Tee w/ Flare Nut, PK3 A31854
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK2 A32703
- JB INDUSTRIES Line Piercing Saddle Valve, 1/4" OD, PK5 A32904
- JB INDUSTRIES Line Piercing Valve, 3/16" and 3/8" OD EZ-40288
- JB INDUSTRIES Valve Core Removal Tool A32525SVT
- JB INDUSTRIES 1/4" Access Valve 90, Brass/Copper A31164
- JB INDUSTRIES 1/4" Access Valve 90, Brass/Copper A31160
- WATTS THERMO MIX VALVE 1/2"" 0559116
- JB INDUSTRIES Line Piercing Saddle Valve, 1/2" OD, PK3 A32908
- Jb Industries AC & Refrigeration Valves