Te-Co
Double-End Threaded Stud, 3/4"-10 Thread to 3/4"-10 Thread, 4 1/2 in, Steel, Black Oxide, 2 PK
Mfr # 40904
Zoro # G0939172
$8.00
8% off
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Partially
- Thread Size B 3/4"-10
- Thread Length A 1 3/4 in
- Thread Length B 1 3/4 in
- Threaded Rod Material Steel
Explore More Products
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 6 in, Steel, Black Oxide, 2 PK 40810
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 7 in, Steel, Black Oxide, 2 PK 40812
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 10 in, Steel, Black Oxide, 2 PK 40816
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 4 in, 18-8 Stainless Steel, Plain 40476
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 3 in, Steel, Black Oxide, 2 PK 40504
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 125 mm, Steel, Black Oxide, 2 PK 60407
- TE-CO Double-End Threaded Stud, 5/8"-11 Thread to 5/8"-11 Thread, 9 in, Steel, Black Oxide, 2 PK 40815
- TE-CO Double-End Threaded Stud, M24-3mm Thread to M24-3mm Thread, 250 mm, Steel, Black Oxide, 2 PK 60815
- TE-CO Double-End Threaded Stud, 5/16"-18 Thread to 5/16"-18 Thread, 6 in, Steel, Black Oxide, 2 PK 40456
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to56mmThread, 56 mm, Steel, Plain, 8 PK 72943
- MIDWEST FASTENER Double-End Threaded Stud, 8mmThread to35mmThread, 35 mm, Steel, Plain, 8 PK 66454
- Te-Co Double-Ended Rods & Studs