Proto
Ratcheting Box Wrench, 5-15/16 in.
Mfr # JSBV1214
Zoro # G0939197
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Finish Black Chrome
- Head Type Standard
- Overall Length 6 in
- Wrench Style Double Box End, Reversible, Spline
Explore More Products
- PROTO Ratcheting Box Wrench, Double Box End J1193LO
- PROTO Box End Wrench, 3/8 x 7/16 in., 4-5/8 L J1122
- PROTO Ratcheting Box Wrench, Double Box End J1196-A
- PROTO Double Box Wrench, 12 Points, 7-3/4" L J1012A
- PROTO Ratcheting Box Wrench, Double Box End J1192LO
- PROTO Ratcheting Box Wrench, Double Box End J1194-A
- PROTO Double Box Reversible Ratcheting Wrench 7 x 8 mm - 12 Point J1191MLO
- PROTO Double Box Reversible Ratcheting Wrench 11 x 12 mm - 12 Point J1193MLO
- PROTO Box End Wrench, 19 x 21mm, 12-1/2 in. L J1068M
- WIHA Insulated Box Wrench Set, 8 to 32mm, 15pc 21093
- TEKTON 45-Degree Offset Box End Wrench Set with Holder, 5-Piece (1/4-13/16 in.) WBE23405
- Proto Box End Wrenches