Lumapro
Miniature Lamp, 74, 1.4W, T1 3/4, 14V, PK10
Mfr # 74-10PK
Zoro # G0941394
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape T1-3/4
- Bulb Base Type Glass Wedge (W2.1x4.9d)
- Wattage Equivalency 1.4W INC
- Watts 1.4 W
Explore More Products
- LUMAPRO Miniature Lamp, 1895, G4 1/2, 14V, PK10 1895-10PK
- LUMAPRO Miniature Lamp, 147, 3.0W, T3 1/4, 7V, PK10 147-10PK
- LUMAPRO Miniature Incand. Bulb, 20W, S8, 28V, PK10 1204
- LUMAPRO Miniature Lamp, 585, 1.1W, T3 1/4, 28V, PK10 585-10PK
- LUMAPRO Miniature Lamp, 890, 27W, T3 1/4, 12.8V 890
- LUMAPRO Miniature Lamp, 3155, 20W, S8, 12.8V, PK10 3155-10PK
- LUMAPRO Miniature Lamp, 1308, 16W, B6, 28V, PK10 1308-10PK
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 64-10PK
- LUMAPRO Miniature Lamp, H7-55LL, 55W, T3 1/2, 12V H7 55W LL
- LUMAPRO Miniature Lamp, 37, 1.3W, T1 3/4, 14V, PK10 37-10PK
- LUMAPRO Miniature Lamp, 400, 2.8W, T3 1/4, 28V, PK10 400-10PK
- Lumapro Vehicle Bulbs & Lenses