Fibergrate
Industrial Pultruded Grating, 72 in Span, Grit-Top Surface, ISOFR Resin, Yellow
Mfr # 872720
Zoro # G0941744
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$603.99
Key Features
- Material Fiberglass
- Width 4 ft
- Depth 1 1/2 in
- Color Yellow
- Mesh Pattern None
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872630
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872670
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872660
- FIBERGRATE Industrial Pultruded Grating, 96 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872440
- FIBERGRATE Molded Grating, 36 in Span, Grit-Top Surface, Corvex Resin, Yellow 878844
- FIBERGRATE Molded Grating, 120 in Span, Grit-Top Surface, FGI-AM(R), Antimicrobial Premium Polyester Resin 879120
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Vi-Corr Resin, Orange 878836
- FIBERGRATE Industrial Pultruded Grating, 144 in Span, Grit-Top Surface, Vi-Corr Resin, Dark Gray 872300
- FIBERGRATE Pedestrian Pultruded Grating, 144 in Span, Grit-Top Surface, ISOFR Resin, Light Gray 872025
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow 872590
- FIBERGRATE Molded Grating, 96 in Span, Grit-Top Surface, Corvex Resin, Green 878920
- Fibergrate Fiberglass Grating