Download CAD Files
Zoro Select
Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U31820.019.0075
Zoro # G0942837
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #3
- Tip Type Drilling
Explore More Products
- ZORO SELECT Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U31820.021.0100
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U31820.019.0100
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U31820.021.0075
- ZORO SELECT Self-Drilling Screw, 5/16"-12 x 2 in, Zinc Plated Steel Flat Head Phillips Drive, 600 PK 3132KPF
- ZORO SELECT Self-Drilling Screw, 1/4" x 2 1/2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK U31810.025.0250
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2000 PK 1416KW
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 410 Stainless Steel Pan Head Phillips Drive, 4000 PK 0624KPP410
- ZORO SELECT 4-24X1/2 #3HD PHIL PAN FT HIGH LOW 410 STAINLESS STEEL 0408HPP410
- ZORO SELECT Self-Drilling Screw, #10-16 x 5 in, Plain Stainless Steel Hex Head Hex Drive, 150 PK 1080KW410
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head Slotted Drive, 4000 PK 542005-4000
- ZORO SELECT Self-Drilling Screw, #6 x 1 in, Plain 410 Stainless Steel Flat Head Phillips Drive, 100 PK U31880.013.0100
- Zoro Select Self-Drilling Screws