Dayton
C135 V-Belt, 139" Outside Length, 7/8" Top Width, 1 Ribs
Mfr # 3GWR5
Zoro # G0942873
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section C
- Industry Number C135
- Number of Ribs 1
- Top Width 7/8"
- Outside Length 139"
Explore More Products
- DAYTON 4L160 V-Belt, 16" Outside Length, 1/2" Top Width, 1 Ribs 3GWD7
- DAYTON 5L420 V-Belt, 42" Outside Length, 21/32" Top Width, 1 Ribs 5L420
- DAYTON 5VX600 Cogged V-Belt, 60" Outside Length, 5/8" Top Width, 1 Ribs 2L420
- DAYTON 4L360 V-Belt, 36" Outside Length, 1/2" Top Width, 1 Ribs 4L360
- DAYTON 5L940 V-Belt, 94" Outside Length, 21/32" Top Width, 1 Ribs 5L940
- DAYTON 4L950 V-Belt, 95" Outside Length, 1/2" Top Width, 1 Ribs 3GWE6
- DAYTON 5/B57 Banded V-Belt, 60-3/4" Outside Length, 3-1/3" Top Width, 5 Ribs 13V589
- DAYTON 5/C108 Banded V-Belt, 112-7/8" Outside Length, 4-2/5" Top Width, 5 Ribs 13W489
- DAYTON 4/B52 Banded V-Belt, 55-3/4" Outside Length, 2-2/3" Top Width, 4 Ribs 13V527
- D&D 69" Outside Length, 2/3" Top Width, 1 Ribs B66/5L690
- BESTORQ A28 V Belt, 30 in Outside Length, 1/2 in Top Width, 1 Ribs A28
- Dayton Power Transmission Belts