Shop Alternate Products
This Product is Discontinued
Zoro Select
Shelf Liner, 36"D x 36"W, Black (Discontinued)
Mfr # 5GRK2
Zoro # G0943031
This Product is Discontinued
Key Features
- Width 36"
- Depth 36"
- Material Polypropylene
- Color Black
- Finish Matte