Shop Alternate Products
This Product is Discontinued
Zoro Select
Socket Head Cap Screw, Plain Stainless Steel, 10 PK (Discontinued)
Mfr # 3AWY7
Zoro # G0943214
This Product is Discontinued
Key Features
- System of Measurement Inch
- Drive Type Hex Socket
- Drive Size 3/16"
- Temp. Range -65 Degrees F to 300 Degrees F
- Class 3A