- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- Receptacle, Duplex, 15A, 5-15R, 125V, Black
Shop Alternate Products
This Product is Discontinued
Hubbell Wiring Device-Kellems
Receptacle, Duplex, 15A, 5-15R, 125V, Black (Discontinued)
Mfr # 5262BLK
Zoro # G0943975
This Product is Discontinued
Key Features
- Application Environment Industrial
- Surge Suppression No
- Tamper Resistant No
- HP 0.5
- Amps 15
Customers Also Purchased
- Brand Hubbell Wiring Device-Kellems
-
MFR #
5262BLK
-
Zoro #
G0943975
- UPC # 783585109824
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Size | Standard Sized Product |
Dimensions | 3.28 in x 1.41 in x 1.09 in |
Display Size | Standard Sized Product |
Wire Size | #14 AWG to #10 AWG |
Details
Application Environment | Industrial |
Surge Suppression | No |
Tamper Resistant | No |
HP | 0.5 |
Amps | 15 |
Number of Gangs | 1 |
Corrosion Resistant | No |
Mounting Type | Screw Mount |
Power Indicator | No |
Outlet Type | Duplex |
Description | Finder Groove Face, Grounding |
NEMA Configuration | 5-15R |
Material | Thermoplastic/Composite |
Voltage | 125VAC |
Sub-Category | Duplex Receptacles |
Standards | UL Listed, CSA Certified |
Color | Black |
Number of Poles | 2 |
Weather Resistant | No |
Phase | Single Phase |
Wiring Method | Back and Side |
Item | Traditional Duplex |
Number of Wires | 3 |
Maximum Horsepower | 0.5 |
Connectivity | Back and Side Wired |
Current Rating | 15 A |
Mounting Hardware Material | Screw Mounting |
Number Of Wires | 3-Wire |
Series | Hubbell-PRO |
Application | Hubbell-Pro Extra Heavy Duty |
Standard | UL File No. E2186, Certified to CSA 22.2, No. 42 File 285, Fed. Spec. W-C-596, NEMA WD-6 Compliant |
Amperage | 15 A |
Type | Standard Duplex |
Number Of Poles | 2-Pole |
Voltage Rating | 125 V |
Dielectric Strength | Withstands 2,000V minimum |
Carton Quantity | 10 |
Wattage | 1875 W |
Style | Finder Groove Face |
Brand | Hubbell Wiring Device-Kellems |
Nema Rating | 5-15R |
Environmental Rating | Indoor Dry unless protected by additional means |
Temp. Rating | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Grade | Industrial |
Description
Receptacle, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase 1, Standards UL Listed, CSA Certified, Wiring Method Back and Side