Shop Alternate Products
This Product is Discontinued
Carlisle Foodservice
Round Salad Plate, 7-1/4", Melamine, Honey Yellow PK48 (Discontinued)
Mfr # 4300622
Zoro # G0944307
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Round
- Dia. (In.) 7 1/4 in
- Color Honey Yellow
- Overall Height (In.) 3/4 in
- Material Melamine, SAN