Tempco
Strip Heater, 120V, 8 In. L, 1200 Deg F
Mfr # CSH00344
Zoro # G0945646
$44.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heater Voltage 120V AC
- Overall Length 8 in
- Mounting Dimension 7 in
- Watts 250 W
- Watt Density 17W/sq in
Explore More Products
- TEMPCO Strip Heater, 240V, 8 In. L, 1200 Deg F CSH00171
- TEMPCO Strip Heater, 240V, 6 In. L, 1200 Deg F CSH00166
- TEMPCO Strip Heater, 10-1/2 In. L, 1200 Deg F CSH01618
- TEMPCO Heater, 240V, 15-1/4 In. L, 1200 Deg F CSF00140
- TEMPCO Heater, 240V, 12 In. L, 1200 Deg F CSF00009
- TEMPCO Strip Heater, 240V, 5-3/4 In. L, 1200 Deg F CSH00164
- TEMPCO Heater, 240V, 35-7/8 In. L, 1200 Deg F CSF00034
- TEMPCO Ins. Strip Heater, 240V, 10 in., 900 Deg F MSH02265
- TEMPCO Heater, 240V, 19-1/2 In. L, 1200 Deg F CSF00508
- VULCAN Finned Strip Heater, 240V, 10-1/2 In. L OSF1510-725B
- VULCAN Strip Heater, 120V, 8 In. L, 1200 Deg F OS1208-150A
- Tempco Finned and Strip Heaters