Shop Alternate Products
This Product is Discontinued
Schneider Electric
Illuminated Push Button Operator, 30 mm, No Cap (Discontinued)
Mfr # 9001K1L5
Zoro # G0947177
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- Lamp Voltage 6V AC
- NEMA Rating 12, 3R, 4