Shop Alternate Products
This Product is Discontinued
Westward
V HSS Black Oxide 135 Deg. Jobber Length Drill Bit (Discontinued)
Mfr # 5PLX7
Zoro # G0947511
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Drill Bit Point Angle 135 Degrees
- Drill Bit Material High Speed Steel
- Drill Bit Finish Black Oxide