Shop Alternate Products
This Product is Discontinued
Zoro Select
Hex Head Cap Screw, 2-1/4" L, 10 PK (Discontinued)
Mfr # 3ATZ7
Zoro # G0948123
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 18
- Fastener Length 2 1/4 in
- Head Width 1/2 in
- Material Stainless Steel