Extech
Field Strength Meter, 900 MHz
Mfr # 480836
Zoro # G0948342
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Ranges 1 W/sq m to 30.93 mW/sq m, 20 mV/M to 108 V/M
- Accuracy +/-1dB @ 1 V/M and 50 MHz
- Frequency Range (Hz) 50M to 3.5 G
- Features Average, Manually Store/Recall up to 99 Sets of Data, Max Hold, Triaxial Measurement Probe, User Settable Alarm Threshold
Explore More Products
- EXTECH Non-Contact Magnetic Field Detector MD10
- EXTECH 8GHZ RF/EMF STRENGTH METER 480846
- EXTECH Microwave Leakage Detector, 2dB, LCD EMF300
- EXTECH AC/DC Magnetic Meter/Data Logger, LCD SDL900
- EXTECH AC/DC Magnetic Meter, 50/60 Hz, LCD MF100
- EXTECH Triple Axis EMF Tester 480826
- PCE INSTRUMENTS Electromagnetic Gauss Meter, up to 20 micro Tesla PCE-EMF 823
- PCE INSTRUMENTS Environmental Electromagnetic Radiation Meter, 0 to 199.99 V/m PCE-EM 30
- INSIZE TESLAMETER (GAUSSMETER) 0501-MA05
- UNITED SCIENTIFIC Electromagnet Kit EMKIT2
- REED INSTRUMENTS Microwave Leakage Detector Range:0-9.99 mW/sq cm, Accuracy:+/-1mW/sq cm R9200
- Extech Magnetic Field Measuring