Nb
Shaft, Steel, 0.500 In D, 8.63 In
Mfr # SFW8X8.63FS115
Zoro # G0948647
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material 52100 Bearing Steel
- Dia. Tolerance Min. 0.4993 in
- Dia. Tolerance Max. 0.4998 in
- Mounting End Dia. (In.) 0.313 in
Explore More Products
- NB Spline Shaft, Carbon Steel, 23 mm, 450 mm SSP25S -450mm
- NB Shaft, Steel, 0.625 In D, 13.50 In SFW10X13.50FS116
- NB Spline Shaft, Carbon Steel, 6 mm, 400 mm SSP6S - 400mm
- NB Shaft, Steel, 1.000 In D, 38.50 In SFW16X38.5FS116
- NB Shaft, Steel, 0.750 In D, 36.00 In SFW12X36FS102
- NB Shaft, Steel, 1.500 In D, 26.00 In SFW24X26FS115
- NB Shaft, SS, 0.500 In D, 18.00 In SFWS8X18FS103
- NB Shaft, SS, 0.750 In D, 24.00 In SFWS12X24FS102
- NB Shaft, Steel, 1.500 In D, 18.00 In SFW24X18FS103
- ONDRIVES.US Linear Shaft Support, 36 mm H LPBM-20
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm QS 40 MM 500
- Nb Linear Bearings & Guides