K&W
Permanent Head Gasket and Block Repair, 32 oz.
Mfr # 401232
Zoro # G0948787
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content 0
- Flash Point (F) None
- Color Copper
- Specific Gravity 1.15
- For Use With Cooling Systems, Cylinder Heads, Engine Blocks, Freeze Plugs, Heater Cores, Radiators
Explore More Products
- K&W Permanent Metallic™ Gasket Compound, 12 oz., Copper, Aerosol 401612
- STP Fuel Injector Cleaner, Liquid, 5.25 oz. 78571
- VP RACING FUELS Ethanol Free Multi-Mix 40:1/50:1, 5 gal. 6812
- STA-BIL Sta-Bil Ethanol Treatmen 22295
- BARS PRODUCT 1196 Leaks Radiator Stop Leak F19-1196
- BIOBOR Diesel Conditioner and Anti-Gel, 32oz. BBMD32EZ01US
- ETHANOL SHIELD Ethanol Fuel Treatment, Improver, 24 oz. 1-024-6C
- VP RACING FUELS Ethanol Free 40:1 2 Cycle Oil, 54 gal. Drum 6294
- HOT SHOTS Boosts Power And Increases Cetane/ Disperses Moisture And Improves Cold Starts/Improves Fuel Economy P403316ZS
- PYROIL Engine Flush, 30 Oz. PYEF30
- SEA FOAM DieselGasoline Fuel Treatment 20 oz ST20
- K&W Fuel Additives