Schlage
Replacement Springlatch, Grade 1, 2-3/4"
Mfr # 14-001 626
Zoro # G0951185
$60.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Backset 2 3/4 in
- Series D
- For Use With Schlage D Series Lock
- Grade 1
Explore More Products
- SCHLAGE LFIC Cylinder Housing with Core, E Keyway 23-030E 626
- SCHLAGE L SERIES LOCK BODY L283-146 LOCK BODY INSTITUTION LOCK BODY ONLY SCH-L9082LB
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/8" 11-068 626
- SCHLAGE LFIC Cylinder Housing with Core, C Keyway 23-030C 626
- SCHLAGE Replacement Springlatch, Grade 2, 2-3/4" 11-111 626
- SCHLAGE LFIC Cylindr Housing wth Core, C145Keyway 23-030C145 626
- SCHLAGE Ives Artisan Series Flush Bolt, 4 in L Bolt, Brass, Polished Brass SP261B3
- SCHLAGE Ives Artisan Series Flush Bolt, 12 in Bolt Head, Solid Brass, Polished Brass 265B3
- SCHLAGE Lock, Mechanical, Mortise L9092EUP SL1 630 XL12-482
- HAGER Bright Brass Strike 14153 081300
- BALDWIN Estate Lifetime Satin Brass Dutch Door Bolts 0345.044
- Schlage Door Locks and Deadbolts