Vibco
Electric Vibrator, 0.5 A, 115VAC, 1 Phase
Mfr # 2P-100-1
Zoro # G0951212
Free Shipping & Returns
$853.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 100 to 175 lb.
- Voltage 115VAC
- Phase 1
Explore More Products
- VIBCO Electric Vibrator, 0.65 A, 115VAC, 1 Phase US-100
- VIBCO Pneumatic Vibrator, 250 lb, 8500 vpm, 80psi BBS-190
- VIBCO Pneumatic Vibrator, 500 lbf, 7200 vpm Max Vibration Speed, 70 dBA VS-250
- VIBCO Pneumatic Vibrator, 20 lb, 12,000vpm, 60psi VS-100
- VIBCO Electric Vibrator, 5.0/2.5 A, 115/230VAC, 1 Phase 2PX-450-1
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi KA-1-3/8
- VIBCO Electric Vibrator, 15 A, 115VAC, 1 Phase JVS21-1
- VIBCO Pneumatic Vibrator, 8000 lb, 8500 vpm SVR-8000
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase 6P-2500
- VIBCO Pneumatic Vibrator, 4000 vpm 40-1-1/2
- VIBCO Pneumatic Vibrator, 1900 lb, 3200vpm, 80psi 55-3
- Vibco Industrial Vibrators