- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Switches
- /
- Selector Switches
- /
- Non-Illum Selector Switch, 4P, Maintained
Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illum Selector Switch, 4P, Maintained (Discontinued)
Mfr # 9001KS88K14H2
Zoro # G0951413
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained / Maintained / Maintained / Maintained
- Contact Form 1NO/1NC
Customers Also Purchased
- Brand Schneider Electric
-
MFR #
9001KS88K14H2
-
Zoro #
G0951413
- UPC # 785901347262
- Country of Origin Mexico
- Category Selector Switches
Dimensions
Size | 30 mm |
Mounting Diameter | 1.18 in (30 mm) |
Details
Item | Non-Illuminated Selector Switch |
Basic Material | Metal |
Type of Operator | Keyed |
Action | Maintained / Maintained / Maintained / Maintained |
Contact Form | 1NO/1NC |
Operator Head Material | Brass/Zamak |
Cam | H |
Color | Chrome |
NEMA Rating | 12, 13, 3, 3R, 4 |
Bezel Material | Zinc Die Cast |
Position | 4 |
Bezel Color | Black |
Key Removal | Any Position |
Standards | CE Marked, CSA Certified File Number LR24590 Class 3211-03, UL Listed File Number E78403 CCN NKCR |
Contact Rating | 10A @ 600V AC |
Includes | key |
Switch Operation @ Position B | XOOO |
Switch Operation @ Position A | OOOX |
IP Rating | 65 |
Switch Operation @ Position C | OOXO |
NEMA Contact Rating Designation | A600/Q600 |
Switch Operation @ Position D | OXOO |
Key Number | E10 |
Operator Position Information | 4 positions |
Product Certifications | UL listed file E42259 CCN NKCR; CSA LR24590 class 3211 03; CE |
Cam Profile | 8 |
Key Withdrawal Position | In any position |
Connections - Terminals | Screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1 |
NEMA Degree Of Protection | NEMA 1/2/3/3R/4/6/12/13 |
Contact Type and Composition | 2 C/O |
Product Or Component Type | Selector switch |
Operator Profile | Black key operated knob |
Device Presentation | Complete product |
Description
Non-Illuminated Selector Switch, 30 mm, 4 Position, Maintained / Maintained / Maintained / Maintained Action, 1NO/1NC Contact Form, Type of Operator Keyed, Color Chrome, Any Position Key Removal, Operator Head Material Brass/Zamak, Basic Material Metal, Bezel Material Zinc Die Cast, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating 65, Cam H, Switch Operation @ Position A OOOX, Switch Operation @ Position B XOOO