Shop Alternate Products
This Product is Discontinued
Westward
CutOff Wheel, A36T, 3"x.062"x3/8", 25465rpm (Discontinued)
Mfr # 5XLC1
Zoro # G0951745
This Product is Discontinued
Key Features
- Abrasive Grit 36
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 3 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 3/8"