Dayton
Roof Curb, Fixed, Nonvented, O.D 27 In
Mfr # 3AZH7
Zoro # G0952226
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fixed, Nonventilated
- Curb Height (In.) 12 in
- Curb Square O.D. (In.) 27 in
- Curb Square I.D. (In.) 24 in
- Damper Size (In.) 21-1/2 x 21-1/2
Explore More Products
- DAYTON Roof Curb, Fixed, Nonvented, O.D 53 In 3AZJ6
- DAYTON Roof Curb, Fixed, 12 In H, 27 1/2 In OD 2RB78
- DAYTON Roof Curb, Fixed, Nonvented, O.D 59 In 3FLT6
- DAYTON Roof Curb, Fixed, Nonvented, O.D 33 In 3AZH8
- DAYTON Roof Curb, Fixed, Nonvented, O.D 23 In 3FLT5
- DAYTON Roof Curb, Fixed, 12 In H, 15 1/2 In O D 5EFJ2
- DAYTON Roof Curb, Fixed, Nonvented, O.D 43 1/2 In 3AZJ3
- DAYTON Roof Curb, Fixed, 12 In H, 50 1/2 In O D 5EFJ3
- DAYTON Roof Curb, Fixed, Nonvented, O.D 71 In 3AZJ9
- DAYTON Roof Curb, Fixed, 12 In H, 32 1/2 In OD 2RB80
- DAYTON Roof Curb, Adustable Width 2ZV87
- Dayton Non-Ventilated Roof Curbs