Rubbermaid Commercial

7 gal Down Press Mop Bucket and Wringer, Yellow, Plastic


$144.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wringer Color Yellow
  • Wringer Type Down Press
  • Wringer Material Plastic
  • Caster Type 3 in Nonmarking
  • Overall Length 14 1/2 in
See all product information