Shop Alternate Products
This Product is Discontinued
Starrett
Indicator Jewel (Discontinued)
Mfr # 675GJ
Zoro # G0952729
Free Shipping & Returns
This Product is Discontinued
Key Features
- Included Indicator and Base 25-131J
- Range 0 to 0.125 in
- Back Type Lug-On-Center
- Dimension Type Inch
- Base Type Granite Base