Shop Alternate Products
This Product is Discontinued
Westward
1/2 in Drive Impact Socket 6 Standard, Black (Discontinued)
Mfr # 5DFR2
Zoro # G0953522
This Product is Discontinued
Key Features
- Drive Size 1/2 in
- Socket Type Standard
- SAE or Metric Metric
- Number of Points 6
- Overall Length 3 3/32 in