Westward
Round Point Shovel, 48 In.Handle, 14 ga.
Mfr # 4LVT2
Zoro # G0954791
$39.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Steel
- Handle Length 48 in
- Handle Material Wood
- Handle Color Natural
- Blade Length 11 in
Explore More Products
- WESTWARD Round Point Shovel, 48 In.Handle, 14 ga. 1WG31
- WESTWARD Square Point Shovel, 48 In.Handle, 14 ga. 6YU35
- WESTWARD Round Point Shovel, 30 In. Handle, 14 ga. 1WG33
- WESTWARD Drain Spade, 27 In. Handle, 6 In. Blade 4LVR6
- WESTWARD Trenching Shovel, 4x11-3/4 In Blade 12U496
- WESTWARD Western Scoop, 46-3/4 In. Handle, Steel 12U489
- WESTWARD Round Point Shovel, 48 In.Handle, 14 ga. 4LVT3
- MUTUAL INDUSTRIES Steel Square Point Shovel W/ 60" Handle (2Pk) M50078-1
- STRUCTRON Forged Round pt. Shovel, 48" Wood Handle 49180
- STRUCTRON Shovel, 14 ga. Round pt., 48" Handle 49344
- WESTWARD Square Point Shovel, 47-1/2 In. Handle 3YU83
- Westward Lawn & Garden Tools