Tempco
Electric Infrared Heater, Horizontal Only, Aluminum, 11,089 BtuH
Mfr # CRA80026
Zoro # G0955525
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indoor/Outdoor Usage Indoor Only
- Heater Mounting Type Horizontal Only
- Includes Ceramic Terminal Blocks, Heater Elements, Mounting Bolts
- BtuH Output 11,089
- Electric Heater Phase 1
Replacement Parts
Explore More Products
- TEMPCO Electric Process Heater Replacement Element, 230V AC, 3250 W GEM20018
- TEMPCO Electric Infrared Heater, Horizontal Only, Aluminum, 6824 BtuH CRA80024
- TEMPCO Electric Infrared Heater, Horizontal Only, Aluminum, 13,989 BtuH CRA80029
- TEMPCO Electric Infrared Heater, Horizontal Only, Aluminum, 21,325 BtuH CRA80032
- ILIVING Infrared Portable Space Heater with Dual Heating System, 1500W, Walnut Wooden Cabinet ILG-918
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 208 V F31-FSS-1
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC 222-60-THA-208V
- SOLAIRA Electric Infrared Heater, Wall, Aluminum, 5120 BtuH, 120V AC, 1500 W SCOSY15120W
- FOSTORIA Infrared Overhead Electric Heater, Aluminum, 240 V H43-FSS-3
- FOSTORIA Outdoor Rated Ir-Quartz Htr., 2.0Kw, 240 OCH-46-240V
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 208 V F-60-222-THSS
- Tempco Heaters & Furnaces