Arc Abrasives
5" Aluminum Oxide Cloth PSA Disc, 120 Grit
Mfr # 30444T
Zoro # G0956252
$1.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit 120
- Vacuum Hole Design No Hole
- Abrasive Material Aluminum Oxide
- Grade Fine
Explore More Products
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 18in, 36 Grit 30546
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 10in, 80 Grit 30502T
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 180 Grit 30422T
- ARC ABRASIVES PSA Sanding Disc, AlO, Cloth, 16in, 36 Grit 30534
- ARC ABRASIVES 2" Aluminum Oxide Cloth PSA Disc, 60 Grit 30405T
- ARC ABRASIVES 3" Aluminum Oxide Cloth PSA Disc, 60 Grit 30417T
- ARC ABRASIVES D-Psa Ao/X Gp W/T 6In 60 30453T-8
- ARC ABRASIVES D-Psa Sc Poly 6In 220 30458Z0SC
- ARC ABRASIVES 5" Zirconia Alumina Cloth PSA Disc, 80 Grit 30442ZA
- 3M CUBITRON PSA Sanding Disc, Coated, 6" dia. 7100075675
- ZORO SELECT PSA Sanding Disc, Coated, 5" dia., 400 Grit 05539518105
- Arc Abrasives Adhesive Discs