Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Wire Duct, Narrow Slot, Gray, Width 4 In (Discontinued)
Mfr # TY4X4NPG6
Zoro # G0956812
This Product is Discontinued
Key Features
- Wall Type Narrow Slot
- Mounting Style Screw Mount
- Color Gray
- Material Flame Retardant PVC
- Length 6 ft.