Shop Alternate Products
This Product is Discontinued
Parker
1/2" Compression x 3/8" MNPT Brass Branch Tee 10PK (Discontinued)
Mfr # 172CA-8-6
Zoro # G0957363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Tube Fitting Material Brass
- Specific Fitting Shape Branch Tee
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/8 in