- Home
- /
- Lighting
- /
- Light Bulbs
- /
- HID Light Bulbs
- /
- LUMAPRO 250W, ET18 High Pressure Sodium HID Light Bulb
Shop Alternate Products
This Product is Discontinued
Lumapro
LUMAPRO 250W, ET18 High Pressure Sodium HID Light Bulb (Discontinued)
Mfr # 2YGF5
Zoro # G0957747
This Product is Discontinued
Key Features
- Bulb Base Type Mogul Screw (E39)
- Average Bulb Life 24,000 hr.
- ANSI Code S50
- Bulb Technology High Pressure Sodium
- For Enclosed Fixtures Yes
Customers Also Purchased
- Brand Lumapro
-
MFR #
2YGF5
-
Zoro #
G0957747
- UPC # 190735575512
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max. Overall Bulb Length | 9-3/4" |
Max Overall Bulb Length | 9-3/4" |
Bulb Manufacturers Warranty Length | 2 yr. |
Overall Length | 9 3/4 in |
Details
Bulb Base Type | Mogul Screw (E39) |
Average Bulb Life | 24,000 hr. |
ANSI Code | S50 |
Bulb Technology | High Pressure Sodium |
For Enclosed Fixtures | Yes |
Standards | Meets 2012 Lighting Legislation Energy |
Color Rendering Index | 20.0 |
Shatter-Resistant | No |
Bulb Operating Position | Universal Burning |
Bulb Type | High Output |
Lumens | 27,500 |
Bulb Finish | Clear |
Bulb Designation | LU250/S50 |
Bulb Min. Starting Temp. | -30 Degrees C |
Bulb Operating Temp. Range | -22 Degrees to 50 Degrees C |
Indoor/Outdoor Usage | Indoor/Outdoor |
Bulb Shape | ET18 |
Watts | 250 |
Lighting Technology | High Pressure Sodium |
Item | HID Lamp |
Bulb Color Temp. | 2000K |
Light Appearance | 1000 to 2699K, Very Warm White |
Bulb Minimum Starting Temperature | -30 Degrees C |
Color Temperature | 2000 K |
For Use With | Enclosed Fixtures |
Bulb Start Type | Preheat |
Three-Way | Yes |
Bulb Housing | Glass |
Rough Service | Yes |
Description
HID Lamp, Bulb Base Type Mogul Screw (E39), Bulb Housing Glass, Bulb Shape ET18, Color Rendering Index 20.0, Color Temperature 2000 K, Lumens 27,500, Overall Length 9 3/4 in, Shatter-Resistant No, Watts 250, Bulb Finish Clear, ANSI Code S50, For Enclosed Fixtures Yes, Bulb Operating Position Universal Burning, Rough Service Yes, Indoor/Outdoor Usage Indoor/Outdoor, Standards Meets 2012 Lighting Legislation Energy, Bulb Manufacturers Warranty Length 2 yr
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: LA, RI