- Home
- /
- Heating & Cooling
- /
- Heating Equipment
- /
- Heaters & Furnaces
- /
- Electric Heaters & Accessories
- /
- Electric Unit Heaters
- /
- Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW
Shop Alternate Products
This Product is Discontinued
Dayton
Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (Discontinued)
Mfr # 2YU67
Zoro # G0957835
Free Shipping & Returns
This Product is Discontinued
Key Features
- Depth 8-1/2"
- Height 21-3/4"
- Housing Material Steel
- Includes Adjustable Air Outlet Louvers
- Width 19"
- Brand Dayton
- MFR #2YU67
- Zoro #G0957835
- UPC #190735240670
- Country of OriginUnited States
- Category Electric Unit Heaters
Dimensions
Depth | 8-1/2" |
Height | 21-3/4" |
Width | 19" |
Manufacturers Warranty Length | 1 yr Parts, 5 yr Elements |
Overall Height | 21 3/4 in |
Overall Width | 19 in |
Overall Dimensions - H x W x D | 21-3/4 in x 19 in x 8-1/2 in |
Overall Depth | 8 1/2 in |
Details
Housing Material | Steel |
Includes | Adjustable Air Outlet Louvers |
Mounting Type | Ceiling |
Phase | 3 |
Switch Type | 3 Pole |
Hz | 60 |
Vertical Mounting H | 14 ft |
Item | Electric Wall & Ceiling Unit Heater |
Vertical Floor Coverage | 26 ft |
Housing Finish | Powder Coated |
Electric Heater Phase | 3 |
Amps AC | 9 |
Features | Totally Enclosed Fan Motor, 4 Top and 4 Back Threaded Reinforced Holes for Field Mounting with 5/16" Threaded Rod ( Not Included), Automatic Reset Linear Thermal Protector |
Temp. Rise | 37 Degrees F |
BtuH | 25,600 |
kW | 7.5 |
Horizontal Air Throw | 18 ft |
Air Flow | 650 cfm |
Heater Mounting Type | Vertical or Horizontal |
Heater Voltage | 480VAC |
Electric Heater Item | Electric Unit Heater |
Requires | 2YU33, 5/16"-18 Threaded Rod for Ceiling Installation |
Contactor Coil Voltage | 24V AC |
Standards | UL Listed, CUL |
Voltage | 480V AC |
Wattage Output | 7.5 kW |
Frequency | 60 Hz |
Heating Capacity | 25,600 BtuH |
Heating Method | Fan Forced |
Amperage | 9A |
Voltage, Phase | 480V AC, 3-phase |
Housing Color | Beige |
Control Type | Mechanical Selector Dial |
Air Temp. Rise | 37 Degrees F |
Description
Electric Wall & Ceiling Unit Heater, Overall Height 21 3/4 in, Overall Width 19 in, Overall Depth 8 1/2 in, Air Flow 650 cfm, Air Temp. Rise 37 Degrees F, Voltage 480V AC, 3 Phase, Wattage Output 7.5 kW, Heating Method Fan Forced, Heating Capacity 25,600 BtuH, Mounting Location Ceiling, Wall, Horizontal Air Throw 18 ft, Frequency 60 Hz, Amperage 9A, Control Type Mechanical Selector Dial, Contactor Coil Voltage 24V AC, Housing Color Beige, Housing Finish Powder Coated, Housing Material Steel
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
- $65.734% off
On page
1 of 1