Square D
Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action
Mfr # 9013GHG2J30X
Zoro # G0957887
$122.84
18% off
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Switch Application Air Compressor and Water Pump
- Manual Switch Action None
- Pressure Switch Port Type (1) Port, 1/4 in FNPS
- Pressure Switch Factory On/Off Setting 80/100 psi
- Pressure Switch Unloader 1/4 in Compression
Explore More Products
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action 9013FHG22J43M1
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62X
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J58
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J30E
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG2J63X
- SQUARE D Pressure Switch, (1) Port, 3/8 in FNPS, DPST, 40 to 200 psi, Standard Action 9013GHG3J62
- SQUARE D Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 10 to 80 psi, Standard Action 9013FSG52J25M4
- SQUARE D 30 To 50 PSI Water Pump Pressure Switch SC309628
- SQUARE D Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 20 to 1000 psi, Standard Action 9012GPG1
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 45 to 160 psi, Standard Action 31SGXEXX
- DWYER INSTRUMENTS Pressure Switch, Differential, 0.2to 2InWC ADPS-03-2-N
- Square D Pressure Switches