Insultab
Shrink Tubing, 0.375in ID, Black, 6in, PK5
Mfr # HSN-100 3/8 Blk 6
Zoro # G0958036
$6.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.375 in
- Shrink Tubing Material Modified Chlorinated Polyolefin
- I.D. After Shrinking 0.19 in
- Shrink Tubing Type Heat Shrink Tubing
Explore More Products
- INSULTAB Shrink Tubing, 0.75in ID, Black, 6in, PK5 HSN-100 3/4 Blk 6
- INSULTAB Shrink Tubing, 0.25in ID, Clear, 6in, PK5 HSK-600 1/4 Clr 6
- INSULTAB Shrink Tubing, 2.5in ID, Black, 50ft HS-105 2-1/2 Blk 50
- INSULTAB Shrink Tubing, 0.625in ID, Black, 100ft HS-VTN 5/8 Blk 100
- INSULTAB Shrink Tubing, 0.375in ID, Black, 100ft HS-714 3/8 Blk 100
- INSULTAB Shrink Tubing, 0.75in ID, Black, 4ft, PK5 HS-VTN 3/4 Blk 48
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft HSN-100 1/4 Blk 200
- INSULTAB Shrink Tubing, 0.25in ID, Black, 200ft HS-VTN 1/4 Blk 200
- INSULTAB Shrink Tubing, 1.5in ID, Clear, 6in, PK5 HSK-600 1-1/2" Clr 6
- ELECTRIDUCT Heat Shrink Tubing 3:1- 3/8" x 100FT- White HS3-0375-100-WT
- PANDUIT Heat Shrink Thick Adh, .4"dia., Bl, PK10 HST0.4-6-XY
- Insultab Heat Shrink Tubing