Zoro Select

Power Cord, 5-15P, SJT, 2 ft., Blk, 15A, 14/3


$3.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cord Length 2 ft
  • Voltage 125V AC
  • Plug Configuration NEMA 5-15P
  • Connection Type IEC C13
  • Jacket Material PVC
See all product information