Starrett
Bench Block
Mfr # 129
Zoro # G0959756
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Explore More Products
- STARRETT Pin Gage Set, Plus, 0.251-0.500 In S4004-500
- STARRETT Pin Gage Set, Minus, 0.626-0.750 In S4009-750
- STARRETT Pin Gage Set, Plus, 0.011-0.060 In S4000-060
- STARRETT V-Block/Clamp Set, 2 Ea, 1 In Cap 278
- STARRETT Color Coded Go/No-Go Gage Hndl, .251"-.5" PT45500
- STARRETT Pin Gage Set, Plus, 0.501-0.625 In S4006-625
- STARRETT Color Code Go/No-Go Gage Hndl, .751-.832" PT45832
- STARRETT Chamfer Gage 0-1IN 683-3Z
- STARRETT Bench Block 119
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.316in 111231600
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 13.02mm 112113020
- Starrett Precision Gauges & Accessories