Monroe Pmp
Pull Handle, 304 Stainless Steel, 3 In. H
Mfr # PH-0160
Zoro # G0959917
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Natural
- Material 304 Stainless steel
- Mounting Type Threaded Holes
- Projection 1 9/32 in
- Screw Size 10-32
Explore More Products
- MONROE PMP Pull Handle, 22-3/4 In. H, Polished, Unthr. Through Holes PH-0209
- MONROE PMP Pull Handle, Thermoplastic, Powder Coated, Threaded Holes PH-0145
- MONROE PMP Pull Handle, Unth., Matte, Unth. Through Holes M-72161
- MONROE PMP Pull Handle, Matte, 3-1/2 In. H, Matte, Threaded Holes PH-0101
- MONROE PMP Folding Pull Handle, 304 Stainless Steel, Natural, Weld-On PH-0297
- MONROE PMP Pull Handle, Thermoplastic, Matte, Unthr. Through Holes PH-0256
- MONROE PMP Pull Handle, Aluminum, Powder Coated, Threaded Studs PH-0183
- MONROE PMP Folding Pull Handle, Polished Zinc, Unth. Through Holes PH-0293
- MONROE PMP Pull Handle, Polished, 4 In. H, Polished, Threaded Studs PH-0188
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull BP7238160195
- EMTEK Edge Cabinet Pull with 3 in Center to Center Polished Nickel Lifetime Finish 87100US14
- Monroe Pmp Cabinet Handles & Pulls