Shop Alternate Products
This Product is Discontinued
Duff-Norton
Linear Actuator, 12VDC, 500 lb., 6 In (Discontinued)
Mfr # MPD6405-6
Zoro # G0961974
Free Shipping & Returns
This Product is Discontinued
Key Features
- Rated Load 500 lb
- Stroke Length 6 in
- Speed @ Rated Load 42 in/min
- Duty Cycle 18 %
- Voltage 12V DC