Ham-Let
1" Compr Stainless Steel Ball Valve Inline
Mfr # H-700-SS-L-1-T-LD
Zoro # G0962281
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Standards ASME, ASTM, CE, MIL-F-18866, SAE
- Ball Material 316 stainless steel
- Valve Structure 1-Piece
Explore More Products
- HAM-LET 1/8" MNPT Stainless Steel Ball Valve Inline H-1280-SS-N-1/8
- HAM-LET 1/4" Compr Stainless Steel Mini Ball Valve 3-Way H-6800-SS-L-1/4-CST
- HAM-LET 3/8" Compr Stainless Steel Ball Valve Inline H-700-SS-L-3/8-T-LD
- HAM-LET 1/8" Compr Stainless Steel Ball Valve Inline H-6800-SS-L-1/8-RCSS
- HAM-LET One Piece Ball Valve, Tube 1/4", 2.21" L H-800S-SS-L-1/4-M
- HAM-LET 1/4" MNPT Brass Ball Valve Angle H-1280-B-N-1/4-A
- HAM-LET SS Three-Piece Ball Valve, Tube 3/8 H-500-SS-L-3/8
- HAM-LET SS Three-Piece Ball Valve, 2.76" L H-510-SS-N-1/2-T
- HAM-LET Ball Valves H-700-SS-L-22MM-T-LD
- VIEGA Ball Valve, Zero Lead Bronze, 1-1/2" Pipe 79940
- SPEAKMAN Replacement Ball Valve SE-911-SS
- Ham-Let Ball Valves